Mobile Cabinet Bench, 4 Drawer, Phenolic Casters, 36 in W x 34 in H x 26 in D, Putty

  • Mfr # PC-36P-1424-4

  • Zoro # G422716449


product price:  $1,316.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Caster Material
Phenolic
Cabinet Locking Mechanism
Recessed Handle
Drawer Height
5
Handle
L-Style
Drawer Depth
23.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-36P-1424-4
Zoro #
G422716449
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5
Drawer Depth
23.375 in
Drawer Width
13.75 in
Overall Width
36 in
Overall Height
34 in
Overall Depth
26 in

Details

Caster Material
Phenolic
Cabinet Locking Mechanism
Recessed Handle
Handle
L-Style
Caster Type
2 Rigid,2 Swivel
Cabinet Door Type
Solid
Workbench/Table Leg Type
Casters
Load Capacity
2,000 lbs
Finish
Powder coat
Drawer Load Rating
100 lbs
Number of Shelves
1
Color
Putty
Includes
Sides and backstops
Number of Drawers
4
Number of Doors
2
Item
Mobile bench
Assembled/Unassembled
Assembled
Material
Steel

Description

All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 36in W x 26in D X 34in H. With 4 recessed pull handledrawers and center shelf.. Capacity 2,000 lbs. 2 swivel & 2 rigid 5in X 2in Phenolic casters. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.