Mobile Cabinet Bench, Phenolic Casters, 48 in W x 26 in D x 34 in H, With Vise Shelf, Putty
- Mfr # PC-48P-1424-4-VS
- Zoro # G624449275
product price:Â
$
1,961.99
/ea
Key Features
Finish
Powder Coated
Work Surface Material
Steel
Load Capacity
2,000 lbs
Drawer Load Rating
100 lbs per Drawer
Caster Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-48P-1424-4-VS
- Zoro #
- G624449275
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Work Surface Material
- Steel
- Load Capacity
- 2,000 lbs
- Drawer Load Rating
- 100 lbs per Drawer
- Caster Material
- Phenolic
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Assembled/Unassembled
- Assembled
- Method of Construction
- All Welded
- Color
- Putty
- No. of Drawers
- 4
- No. of Shelves
- 2
- Edge Type
- Side and Backstops
- Item
- Mobile Cabinet Workbench
Dimensions
- Overall Depth
- 26 in
- Overall Width
- 60 in
- Overall Height
- 39-7/8 in
- Caster Dia.
- 5 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48 in W x 26 in D X 34 in H. With 4 recessed pull handle drawers and a center shelf. 2 rigid & 2 swivel 5 in x 2 in Phenolic casters. Capacity 2,000 lbs. With Vise Shelf. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.