Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Cabinet Bench, Phenolic Casters, 48 in W x 26 in D x 34 in H, With Vise Shelf, Red
- Mfr # PC-48P-1424-4-VS
- Zoro # G024449974
product price:Â
$
1,961.99
/ea
Key Features
Assembled/Unassembled
Assembled
Finish
Powder Coated
Caster Dia.
5 in
Overall Width
60 in
Edge Type
Side and Backstops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-48P-1424-4-VS
- Zoro #
- G024449974
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Item
- Mobile Cabinet Workbench
- Finish
- Powder Coated
- Color
- Red
- Edge Type
- Side and Backstops
- Caster Material
- Phenolic
- No. of Drawers
- 4
- Drawer Load Rating
- 100 lbs per Drawer
- No. of Shelves
- 2
- Load Capacity
- 2,000 lbs
- Method of Construction
- All Welded
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Work Surface Material
- Steel
Dimensions
- Caster Dia.
- 5 in
- Overall Width
- 60 in
- Overall Height
- 39-7/8 in
- Overall Depth
- 26 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48 in W x 26 in D X 34 in H. With 4 recessed pull handle drawers and a center shelf. 2 rigid & 2 swivel 5 in x 2 in Phenolic casters. Capacity 2,000 lbs. With Vise Shelf. Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.