Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Cabinet Bench, Phenolic Casters, 48 in W x 26 in D x 34 in H, With Vise Shelf, Light Blue
- Mfr # PC-48P-1424-4-VS
- Zoro # G024449677
product price:Â
$
1,961.99
/ea
Key Features
Edge Type
Side and Backstops
Caster Configuration
2 Swivel on Handle Side, 2 Rigid
Caster Dia.
5 in
No. of Drawers
4
Work Surface Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-48P-1424-4-VS
- Zoro #
- G024449677
- UPC #
- -
- Country of Origin
- United States
- Edge Type
- Side and Backstops
- Color
- Light Blue
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- No. of Drawers
- 4
- Work Surface Material
- Steel
- Item
- Mobile Cabinet Workbench
- Drawer Load Rating
- 100 lbs per Drawer
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Method of Construction
- All Welded
- Caster Material
- Phenolic
- No. of Shelves
- 2
- Load Capacity
- 2,000 lbs
Dimensions
- Caster Dia.
- 5 in
- Overall Height
- 39-7/8 in
- Overall Depth
- 26 in
- Overall Width
- 60 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48 in W x 26 in D X 34 in H. With 4 recessed pull handle drawers and a center shelf. 2 rigid & 2 swivel 5 in x 2 in Phenolic casters. Capacity 2,000 lbs. With Vise Shelf. Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.