Mobile Cabinet Bench, Phenolic Casters, 48 in W x 34 in H x 26 in D, With Vise Shelf, Red
- Mfr # PC-48P-VS
- Zoro # G424450389
product price:Â
$
1,457.99
/ea
Key Features
Load Capacity
2,000 lbs
Caster Material
Phenolic
Overall Height
39-7/8 in
Finish
Powder Coated
Overall Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-48P-VS
- Zoro #
- G424450389
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Load Capacity
- 2,000 lbs
- Caster Material
- Phenolic
- Item
- Mobile Cabinet Workbench
- Finish
- Powder Coated
- Edge Type
- Side and Backstops
- No. of Drawers
- 0
- Method of Construction
- All Welded
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Assembled/Unassembled
- Assembled
- No. of Shelves
- 2
- Work Surface Material
- Steel
Dimensions
- Overall Height
- 39-7/8 in
- Overall Width
- 60 in
- Overall Depth
- 26 in
- Caster Dia.
- 5 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48 in W x 26 in D X 34 in H. With fixed shelf. 2 rigid & 2 swivel 5 in x 2 in Phenolic casters. Capacity 2,000 lbs. With Vise Shelf. Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.