Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Cabinet Bench, Phenolic Casters, 48 in W x 34 in H x 26 in D, With Vise Shelf, Putty
- Mfr # PC-48P-VS
- Zoro # G624449060
product price:Â
$
1,457.99
/ea
Key Features
Assembled/Unassembled
Assembled
Load Capacity
2,000 lbs
Overall Height
39-7/8 in
Work Surface Material
Steel
Caster Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-48P-VS
- Zoro #
- G624449060
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Load Capacity
- 2,000 lbs
- Work Surface Material
- Steel
- Caster Material
- Phenolic
- No. of Drawers
- 0
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Finish
- Powder Coated
- No. of Shelves
- 2
- Item
- Mobile Cabinet Workbench
- Color
- Putty
- Method of Construction
- All Welded
- Edge Type
- Side and Backstops
Dimensions
- Overall Height
- 39-7/8 in
- Overall Width
- 60 in
- Overall Depth
- 26 in
- Caster Dia.
- 5 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48 in W x 26 in D X 34 in H. With fixed shelf. 2 rigid & 2 swivel 5 in x 2 in Phenolic casters. Capacity 2,000 lbs. With Vise Shelf. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.