Mobile Cabinet Bench, Semi Steel Casters 36 in W x 26 in D x 34 in H, Light Blue

  • Mfr # PC-36S

  • Zoro # G222719565


product price:  $903.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Type
2 Rigid,2 Swivel
Material
Steel
Finish
Powder coat
Number of Shelves
1
Overall Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-36S
Zoro #
G222719565
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Depth
26 in
Overall Width
36 in

Details

Caster Type
2 Rigid,2 Swivel
Color
Light Blue
Material
Steel
Finish
Powder coat
Item
Mobile bench
Number of Shelves
1
Includes
Sides and backstops
Load Capacity
2,000 lbs
Caster Material
Semi-Steel
Number of Doors
2
Cabinet Door Type
Solid
Workbench/Table Leg Type
Casters
Handle
L-Style
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Cabinet Workbenches feature Side and BackStops and are complete with a keyed handle door and push handle. Workarea is 36in W x 26in D and working height is 34in H. With fixed shelf. Capacity2,000 lbs. 2 rigid & 2 swivel 5in x 2in Steel casters. Dimensions 26in D x 36in W x 34in H.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.