Mobile Cabinet Bench, Semi Steel Casters 48 in W x 26 in D x 34 in H, With Vise Shelf, Gray
- Mfr # PC-48S-1424-4-VS
- Zoro # G224449224
product price:Â
$
1,976.99
/ea
Key Features
Work Surface Material
Steel
Caster Dia.
5 in
Overall Width
60 in
Edge Type
Side and Backstops
Load Capacity
2,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-48S-1424-4-VS
- Zoro #
- G224449224
- UPC #
- -
- Country of Origin
- United States
- Work Surface Material
- Steel
- Color
- Gray
- Item
- Mobile Cabinet Workbench
- Edge Type
- Side and Backstops
- Load Capacity
- 2,000 lbs
- No. of Shelves
- 2
- Finish
- Powder Coated
- Method of Construction
- All Welded
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Caster Material
- Semi-Steel
- Drawer Load Rating
- 100 lbs per Drawer
- Assembled/Unassembled
- Assembled
- No. of Drawers
- 4
Dimensions
- Caster Dia.
- 5 in
- Overall Width
- 60 in
- Overall Depth
- 26 in
- Overall Height
- 39-7/8 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48 in W x 26 in D X 34 in H. With 4 recessed pull handle drawers and a center shelf. 2 rigid & 2 swivel 5 in x 2 in Steel casters. Capacity 2,000 lbs. With Vise Shelf. Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.