Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Cabinet Bench, Semi Steel Casters 48 in W x 26 in D x 34 in H, With Vise Shelf, Light Blue
- Mfr # PC-48S-1424-4-VS
- Zoro # G224448906
product price:Â
$
1,976.99
/ea
Key Features
Overall Width
60 in
Overall Depth
26 in
Caster Dia.
5 in
Load Capacity
2,000 lbs
No. of Drawers
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-48S-1424-4-VS
- Zoro #
- G224448906
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,000 lbs
- No. of Drawers
- 4
- Caster Material
- Semi-Steel
- No. of Shelves
- 2
- Method of Construction
- All Welded
- Item
- Mobile Cabinet Workbench
- Work Surface Material
- Steel
- Color
- Light Blue
- Assembled/Unassembled
- Assembled
- Drawer Load Rating
- 100 lbs per Drawer
- Finish
- Powder Coated
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Edge Type
- Side and Backstops
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 26 in
- Caster Dia.
- 5 in
- Overall Height
- 39-7/8 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48 in W x 26 in D X 34 in H. With 4 recessed pull handle drawers and a center shelf. 2 rigid & 2 swivel 5 in x 2 in Steel casters. Capacity 2,000 lbs. With Vise Shelf. Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.