Mobile Cabinet Bench, Semi Steel Casters 48 in W x 26 in D x 34 in H, With Vise Shelf, Red
- Mfr # PC-48S-1424-4-VS
- Zoro # G224449156
product price:Â
$
1,976.99
/ea
Key Features
Caster Dia.
5 in
Method of Construction
All Welded
No. of Shelves
2
Caster Material
Semi-Steel
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-48S-1424-4-VS
- Zoro #
- G224449156
- UPC #
- -
- Country of Origin
- United States
- Method of Construction
- All Welded
- No. of Shelves
- 2
- Caster Material
- Semi-Steel
- Finish
- Powder Coated
- Drawer Load Rating
- 100 lbs per Drawer
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Load Capacity
- 2,000 lbs
- Item
- Mobile Cabinet Workbench
- No. of Drawers
- 4
- Assembled/Unassembled
- Assembled
- Color
- Red
- Work Surface Material
- Steel
- Edge Type
- Side and Backstops
Dimensions
- Caster Dia.
- 5 in
- Overall Depth
- 26 in
- Overall Height
- 39-7/8 in
- Overall Width
- 60 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48 in W x 26 in D X 34 in H. With 4 recessed pull handle drawers and a center shelf. 2 rigid & 2 swivel 5 in x 2 in Steel casters. Capacity 2,000 lbs. With Vise Shelf. Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.