Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Cabinet Bench with 1 Drawer, 48 in W x 34 in H x 26 in D, With Vise Shelf, Putty
- Mfr # PC-48P-1424-1-VS
- Zoro # G324449353
product price:Â
$
1,737.99
/ea
Key Features
Overall Depth
26 in
Caster Material
Phenolic
Assembled/Unassembled
Assembled
No. of Shelves
2
No. of Drawers
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-48P-1424-1-VS
- Zoro #
- G324449353
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Phenolic
- Assembled/Unassembled
- Assembled
- No. of Shelves
- 2
- No. of Drawers
- 1
- Work Surface Material
- Steel
- Item
- Mobile Cabinet Workbench
- Edge Type
- Side and Backstops
- Color
- Putty
- Method of Construction
- All Welded
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Load Capacity
- 2,000 lbs
- Finish
- Powder Coated
- Drawer Load Rating
- 100 lbs per Drawer
Dimensions
- Overall Depth
- 26 in
- Caster Dia.
- 5 in
- Overall Height
- 39-7/8 in
- Overall Width
- 60 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48 in W x 26 in D X 34 in H. With 1 recessed pull handle drawer and 2 half shelves. 2 rigid & 2 swivel 5 in x 2 in Phenolic casters. Capacity 2,000 lbs. With Vise Shelf. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.