Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Cabinet Bench with 1 Drawer, 48 in W x 34 in H x 26 in D, With Vise Shelf, Light Blue
- Mfr # PC-48P-1424-1-VS
- Zoro # G524448859
product price:Â
$
1,737.99
/ea
Key Features
Work Surface Material
Steel
Assembled/Unassembled
Assembled
No. of Drawers
1
Overall Width
60 in
Drawer Load Rating
100 lbs per Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-48P-1424-1-VS
- Zoro #
- G524448859
- UPC #
- -
- Country of Origin
- United States
- Work Surface Material
- Steel
- Assembled/Unassembled
- Assembled
- Color
- Light Blue
- Item
- Mobile Cabinet Workbench
- No. of Drawers
- 1
- Drawer Load Rating
- 100 lbs per Drawer
- Edge Type
- Side and Backstops
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Method of Construction
- All Welded
- Caster Material
- Phenolic
- Load Capacity
- 2,000 lbs
- Finish
- Powder Coated
- No. of Shelves
- 2
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 26 in
- Overall Height
- 39-7/8 in
- Caster Dia.
- 5 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48 in W x 26 in D X 34 in H. With 1 recessed pull handle drawer and 2 half shelves. 2 rigid & 2 swivel 5 in x 2 in Phenolic casters. Capacity 2,000 lbs. With Vise Shelf. Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.