Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Cabinet Bench with 1 Drawer, 48 in W x 34 in H x 26 in D, With Vise Shelf, Black
- Mfr # PC-48P-1424-1-VS
- Zoro # G324449100
product price:Â
$
1,737.99
/ea
Key Features
Drawer Load Rating
100 lbs per Drawer
Overall Width
60 in
Work Surface Material
Steel
No. of Drawers
1
Caster Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-48P-1424-1-VS
- Zoro #
- G324449100
- UPC #
- -
- Country of Origin
- United States
- Drawer Load Rating
- 100 lbs per Drawer
- Work Surface Material
- Steel
- No. of Drawers
- 1
- Caster Material
- Phenolic
- Color
- Black
- Item
- Mobile Cabinet Workbench
- Finish
- Powder Coated
- Load Capacity
- 2,000 lbs
- Edge Type
- Side and Backstops
- Method of Construction
- All Welded
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- No. of Shelves
- 2
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Width
- 60 in
- Overall Height
- 39-7/8 in
- Overall Depth
- 26 in
- Caster Dia.
- 5 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48 in W x 26 in D X 34 in H. With 1 recessed pull handle drawer and 2 half shelves. 2 rigid & 2 swivel 5 in x 2 in Phenolic casters. Capacity 2,000 lbs. With Vise Shelf. Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.