Zoro Homepage

Mobile Cabinet Workbench with Toolbox, 52 in W x 24 in D x 36.5 in H, Gray

  • Mfr # MBCB-52

  • Zoro # G022720570


product price: $1,525.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
36-1/2 in
Width
52 in
Color
Gray
Finish
Powder coat
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBCB-52
Zoro #
G022720570
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36-1/2 in
Width
52 in
Overall Depth
24 in

Details

Item
Mobile bench
Color
Gray
Finish
Powder coat
Load Capacity
4,000 lbs
Material
Steel
Lockable
Yes

Description

All welded steel, Heavy Duty Mobile Cabinet Workbench. Includes a 9 drawer locking tool box and three rear utility shelves 52in W x 8in D for extra storage space. Door unitwith 1 adjustable shelf on end is 18in W x 24in D. Workbench dimensions 52in W x 36-1/2in H x 24in D. Capacity 4,000 lbs.Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.