Mobile Drawer and Door Cabinet, 46 in W x 34 1/2 in H x 21 3/16 in D, Putty

  • Mfr # PDC-46P-4

  • Zoro # G522716417


product price:  $1,078.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Drawer Width
19.625 in
Caster Material
Phenolic
Number of Drawers
4
Drawer Height
5
Overall Height
34-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDC-46P-4
Zoro #
G522716417
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
19.625 in
Drawer Height
5
Overall Height
34-1/2 in
Drawer Depth
19.125 in
Overall Depth
21 in
Overall Width
46 in

Details

Item
Mobile bench
Caster Material
Phenolic
Number of Drawers
4
Caster Type
2 Rigid,2 Swivel
Finish
Powder coat
Material
Steel
Lock Type
Cylinder Lock
Series
PDC
Color
Putty
Load Capacity
2,000 lbs
Drawer Capacity
100 lbs
Number of Doors
1
Assembled/Unassembled
Assembled
Cabinet Handle Style
L-Style
Locking Points
Latch
Door Type
Solid

Description

All welded steel, Heavy Duty Four Drawer Mobile Drawer & Door Cabinet. Consists of four 20in W x 19in D x 5in H cylin Der locking drawers on full extension telescoping ball bearing glides. Top drawer is equipped with small parts tray and door is equipped with keyed handle and three shelves. Shelves measure 18in W x 19in D with a clearance of 8 1/4in.2 swivel & 2 rigid Phenolic casters. Capacity 2,000 lbs.Dimensions 46in W x 21in D x 34-1/2in H. Powder Coat finish. GRAY..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.