Mobile Drawer & Door Cabinet, Eight Drawers, 46 in W x 21 in D x 34 1/2 in H, Black
- Mfr # PDC-46S-8
- Zoro # G022736977
product price:Â
$
1,868.99
/ea
Key Features
Color
Black
Material
Steel
Load Capacity
2,000 lbs
Finish
Powder coat
Series
PDC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDC-46S-8
- Zoro #
- G022736977
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 34-1/2 in
- Drawer Height
- 5
- Drawer Depth
- 19.125 in
- Overall Width
- 46 in
- Overall Depth
- 21 in
- Drawer Width
- 19.625 in
Details
- Color
- Black
- Material
- Steel
- Item
- Mobile bench
- Load Capacity
- 2,000 lbs
- Finish
- Powder coat
- Series
- PDC
- Lock Type
- Cylinder Lock
- Caster Material
- Semi-Steel
- Cabinet Handle Style
- L-Style
- Number of Drawers
- 8
- Assembled/Unassembled
- Assembled
- Caster Type
- 2 Rigid,2 Swivel
- Drawer Capacity
- 100 lbs
Description
All welded steel, Heavy Duty Eight Drawer Mobile Cabinet. Consists of four 20in W x 19in D x 5in H cylin Der locking drawers on full extension telescoping ball bearing glides. Top drawer is equipped with small parts tray and door is equipped with keyed handle and three shelves. Shelves measure 18in W x 19in D with a clearance of 8 1/4in.2 swivel & 2 rigid Steel casters. Capacity 2,000 lbs.Dimensions 46in W x 21in D x 34-1/2in H. Powder Coat finish. Black..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.