Mobile Maintenance Centers, 48 in W x 33 in H x 24 in D, 3 Drawers Door, Gray

  • Mfr # MDD-2448-8P

  • Zoro # G822719965


product price:  $1,076.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Finish
Powder coat
Load Capacity
2,400 lbs
Depth
24 in
Color
Gray
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDD-2448-8P
Zoro #
G822719965
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Width
48 in
Overall Height
33 in

Details

Finish
Powder coat
Load Capacity
2,400 lbs
Item
Mobile bench
Color
Gray
Material
Steel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Mobile 3-Drawer and Door Unit includes three, 14in W x 16in D x 5in H drawers with cylin Der locks and a hinged door with locking keyed handle. Comes with offset tubular pushbar, two rigid & 2 swivel 8in x 2in Phenolic Casters. Capacity 2,400 lbs. Unit dimensions 48in W x 33in H x 24in D. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.