
Mobile Tool Cabinet with 9 Drawers, 48 in W x 26 in D x 37 1/4 in H, Black
Mfr # PTC-48P
Zoro # G622737022
product price:Â $1,737.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Finish
Powder coat
Material
Steel
Overall Width
48 in
Series
PTC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTC-48P
Zoro #
G622737022
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
37-1/4 in
Overall Depth
26 in
Details
Assembled/Unassembled
Assembled
Finish
Powder coat
Material
Steel
Series
PTC
Cabinet Handle Style
L-Style
Caster Material
Phenolic
Locking Points
Latch
Number of Drawers
9
Caster Type
2 Rigid,2 Swivel
Load Capacity
2,000 lbs
Locking System
Cylinder Lock
Includes Caters
Yes
Color
Black
Includes
Lockable toolbox
Item
Mobile bench
Description
All welded steel, Heavy Duity Mobile Tool Cabinet Bench is furnished with acylin Der locking 9 drawer tool cabinet for parts storage. Back and endstopsprevent parts from falling off work area. Equipped with vise shelf and door with keyed handle. Overall dimensions 63in W x 40-1/4in H. Bench dimensions48in W x 37-1/4in H x 26in D. Includes 2 swivel & 2 rigid 8in x 2in Phenolic casters. Capacity 2,000 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.