Open Leg Shop Desk, 23 in W x 51 in H x 20 in D, Gray

  • Mfr # OSD-2023

  • Zoro # G522718640


product price:  $433.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder Coat
Overall Width
23 in
Handle
Pull handle cylinder lock
Color
Gray
Overall Height
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSD-2023
Zoro #
G522718640
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
23 in
Overall Height
51 in
Overall Depth
20 in

Details

Finish
Powder Coat
Handle
Pull handle cylinder lock
Item
Shop Desk
Color
Gray
Material
All welded steel
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty Open Leg Mobile Shop Desk with Drawer. Provides organized and secure storage. The writing surface includes a retaining lip that is 42in H at front and 44in H at back and a pigeon hole unit. Drawer opens on full extension ball bearing steel glides and includes a cylin Der lock 21in W x 19-1/4in D x 5in H. Includes lower shelf, 4 swivel 3in soft rubber casters. Dimensions 23in W x 20in D x 51in H Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.