
Open Leg Shop Desk, 23 in W x 51 in H x 20 in D, Putty
Mfr # OSD-2023
Zoro # G522720544
product price:Â $433.99
/eaKey Features
Handle
Pull Handle
Workbench/Table Leg Type
Casters
Number of Drawers
1
Series
OSD
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OSD-2023
Zoro #
G522720544
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
20 in
Overall Height
51 in
Overall Width
23 in
Details
Handle
Pull Handle
Workbench/Table Leg Type
Casters
Number of Drawers
1
Series
OSD
Color
Putty
Material
All Welded Steel
Finish
Powder Coat
Includes
Hutch
Item
Shop Desk
Assembly
Assembled
Caster Material
Rubber
Caster Configuration
4 Swivel
Description
All welded steel, heavy duty Open Leg Mobile Shop Desk with Drawer. Provides organized and secure storage. The writing surface includes a retaining lip that is 42in H at front and 44in H at back and a pigeon hole unit. Drawer opens on full extension ball bearing steel glides and includes a cylin Der lock 21in W x 19-1/4in D x 5in H. Includes lower shelf, 4 swivel 3in soft rubber casters. Dimensions 23in W x 20in D x 51in H Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.