Platform Truck, 60 in H x 60 in L x 24 in W, Double Doros and Top, 8 inx2 in Phenolic Casters, Red
- Mfr # 3ST-2460-P-DRT
- Zoro # G424449437
product price:Â
$
1,005.99
/ea
Key Features
Deck Width
24 in
Caster Dia.
8 in
Load Capacity
3,000 lbs
Deck Material
Steel
Overall Width
24-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-2460-P-DRT
- Zoro #
- G424449437
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Deck Material
- Steel
- Caster Material
- Phenolic
- Finish
- Powder Coated
- Caster Type
- 2 SWIVEL, 2 RIGID
- Frame Material
- Steel
- Color
- Red
- Assembled/Unassembled
- Assembled
- Item
- Three Sided Platform Truck
- Handle Type
- Push Handle
Dimensions
- Deck Width
- 24 in
- Caster Dia.
- 8 in
- Overall Width
- 24-9/16 in
- Deck Length
- 60 in
- Deck Height
- 12 in
- Overall Height
- 60 in
- Overall Length
- 65 in
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4 in flattened expanded metal. Unit measures 12 in from floor to deck, 48 in from deck to top frame. With double doors and top. 2 swivel, 2 rigid 8 in x 2 in phenolic casters. Capacity 3,000 lbs. Dimensions 60 in W x 24 in D x 60 in H. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.