
Portable Door Cabinet, 24 in W x 34 in H x 20 in D, Black
Mfr # PUB-24-D
Zoro # G522737535
product price:Â $459.99
/eaKey Features
Overall Depth
20 in
Overall Width
21-3/4 in
Material
Steel
Series
PUB
Caster Material
Polyurethane or Semi-Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PUB-24-D
Zoro #
G522737535
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
20 in
Overall Width
21-3/4 in
Overall Height
23-3/4 in
Details
Item
Cabinte
Material
Steel
Series
PUB
Caster Material
Polyurethane or Semi-Steel
Assembled/Unassembled
Assembled
Cabinet Handle Style
L-Style
Door Type
Solid
Load Capacity
1,000 lbs
Finish
Powder coat
Caster Type
2 Rigid,2 Swivel
Locking Points
Latch
Number of Doors
1
Color
Black
Description
All welded steel, Heavy Duty Versatile Mobile Cabinet includes a door with keyed handle. Inside cabinet area measures 21-3/4in W x 20in D x 23-3/4in HCapacity 1,000 lbs. 2 swivel & 2 rigid Polyurethane casters. Cabinet dimensions 24in W x 34in H x 20in D.Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.