
Side Drawer Work Station, Wood Top, 60 in W x 30 in D x 33 in H, Black
Mfr # EDB-3060-W
Zoro # G822736702
product price: $1,414.99
/eaKey Features
Overall Depth
30 in
Drawer Depth
23.375 in
Color
Black
Drawer Load Rating
100 lbs
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EDB-3060-W
Zoro #
G822736702
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Drawer Depth
23.375 in
Drawer Width
13.75 in
Overall Height
33 in
Drawer Height
5"
Overall Width
60 in
Details
Color
Black
Drawer Load Rating
100 lbs
Finish
Powder coat
Assembled/Unassembled
Assembled
Item
Work Stations
Material
Steel
Number of Drawers
4
Countertop Material
Hardwood
Description
All welded steel, Heavy Duty Side Drawer Work Station with Hardwood Top. Work station comes with 1 panel leg, 4 drawer cabinet with 6in H base, and hardwood top. Top drawer includes small parts tray. Drawer size 14in W x 24in D X 4in H. Riser with pegboard back and electrical outlet strip on top surface. Bench dimensions 60in W x 30in D x 33-1/2in H to work surface. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.