Single End Platform Truck, 30 in W x 48 in D x 36 in H, with Rubber Bumper Strip, Black
- Mfr # PT-3048-SE-R
- Zoro # G524449603
product price:Â
$
1,127.99
/ea
Key Features
Overall Length
52 in
Deck Length
48 in
Deck Height
12 in
Deck Width
30 in
Caster Type
2 SWIVEL, 2 RIGID
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-3048-SE-R
- Zoro #
- G524449603
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 SWIVEL, 2 RIGID
- Deck Material
- Steel
- Frame Material
- Steel
- Handle Type
- Push Handle
- Color
- Black
- Item
- Platform Truck
- Caster Material
- Mold On Rubber
- Load Capacity
- 1,800 lbs
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Length
- 52 in
- Deck Length
- 48 in
- Deck Height
- 12 in
- Deck Width
- 30 in
- Overall Height
- 36-1/4 in
- Overall Width
- 30 in
- Caster Dia.
- 8 in RIGID, 6 in SWVIEL
Description
All welded steel, Heavy Duty Single End Platform Truck. Reinforced 12 gauge steel platform truck. Platform is 12 in from floor. Includes single end push handle. 2 rigid 8 in x 2 in mold-on rubber casters in front, and 2 swivel 6 in x 2 in mold-on rubber casters in rear for easy steering and excellent manueverability.With rubber bumpers. Capacity 1,800 lbs. Dimensions 48 in W x 30 in D x 36 in H overall. Powder Coat finish. Black. Made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.