Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 28 in W x 60 in D, 6 in Phenolic Casters, With Extra Handle Sockets, Black
- Mfr # PT-2860-6P-EHS
- Zoro # G124448853
product price:Â
$
717.99
/ea
Key Features
Caster Dia.
6 in
Finish
Powder Coated
Caster Material
Phenolic
Load Capacity
2,500 lbs
Deck Height
7-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2860-6P-EHS
- Zoro #
- G124448853
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Item
- Platform Truck
- Caster Material
- Phenolic
- Load Capacity
- 2,500 lbs
- Frame Material
- Steel
- Assembled/Unassembled
- Assembled
- Deck Material
- Steel
- Handle Type
- Tubular Offset
- Caster Type
- 2 SWIVEL, 2 RIGID
- Color
- Black
Dimensions
- Caster Dia.
- 6 in
- Deck Height
- 7-3/4 in
- Deck Length
- 60 in
- Overall Height
- 34-1/4 in
- Deck Width
- 28 in
- Overall Width
- 28 in
- Overall Length
- 66 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in phenolic casters. Dimensions 60 in W x 28 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.