Single Handle Heavy Duty Truck, 18 in D x 30 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Putty
- Mfr # 18-TR-30S-OSH
- Zoro # G224449804
product price:Â
$
558.99
/ea
Key Features
Overall Depth
33-1/4 in
Overall Height
36 in
Cart Shelf Style
Flat Shelf, Tray Bottom
Shelf Length
18 in
Distance Between Shelves
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TR-30S-OSH
- Zoro #
- G224449804
- UPC #
- -
- Country of Origin
- United States
- Item
- Single Handle Heavy Duty Truck
- Color
- Putty
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Distance Between Shelves
- 6-1/2 in
- Handle Type
- Offset
- Caster Material
- Semi-Steel
- Caster Configuration
- 2 Front, 2 Rear
- Material
- All Welded Steel
- Caster Type
- 2 RIGID, 2 SWIVEL
- Number of Shelves
- 2
- Capacity per Shelf
- 2,000 lbs.
- Load Capacity
- 2,000 lbs
Dimensions
- Overall Depth
- 33-1/4 in
- Overall Height
- 36 in
- Shelf Width
- 30 in
- Shelf Length
- 18 in
- Caster Dia.
- 5 in
- Overall Width
- 18 in
- Height
- 22 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 30 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.