Single Handle Truck, 18 in D x 36 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Light Blue
- Mfr # 18-TR-36S-OSH
- Zoro # G624448810
product price:Â
$
600.99
/ea
Key Features
Overall Width
18 in
Material
All Welded Steel
Handle Type
Offset
Height
22 in
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TR-36S-OSH
- Zoro #
- G624448810
- UPC #
- -
- Country of Origin
- United States
- Material
- All Welded Steel
- Handle Type
- Offset
- Number of Shelves
- 2
- Color
- Light Blue
- Caster Material
- Semi-Steel
- Capacity per Shelf
- 2,000 lbs.
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Item
- Single Handle Heavy Duty Truck
- Caster Type
- 2 RIGID, 2 SWIVEL
- Caster Configuration
- 2 Front, 2 Rear
- Load Capacity
- 2,000 lbs
- Distance Between Shelves
- 6-1/2 in
Dimensions
- Overall Width
- 18 in
- Height
- 22 in
- Caster Dia.
- 5 in
- Shelf Width
- 36 in
- Shelf Length
- 18 in
- Overall Height
- 36 in
- Overall Depth
- 51-1/2 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 36 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.