Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 18 in D x 36 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Gray
- Mfr # 18-TR-36S-OSH
- Zoro # G124449690
product price:Â
$
600.99
/ea
Key Features
Caster Type
2 RIGID, 2 SWIVEL
Load Capacity
2,000 lbs
Capacity per Shelf
2,000 lbs.
Overall Depth
63-1/4 in
Caster Configuration
2 Front, 2 Rear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TR-36S-OSH
- Zoro #
- G124449690
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 RIGID, 2 SWIVEL
- Load Capacity
- 2,000 lbs
- Capacity per Shelf
- 2,000 lbs.
- Caster Configuration
- 2 Front, 2 Rear
- Handle Type
- Offset
- Item
- Single Handle Heavy Duty Truck
- Number of Shelves
- 2
- Color
- Gray
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Material
- Semi-Steel
- Distance Between Shelves
- 6-1/2 in
- Material
- All Welded Steel
Dimensions
- Overall Depth
- 63-1/4 in
- Height
- 22 in
- Overall Height
- 36 in
- Caster Dia.
- 5 in
- Shelf Length
- 18 in
- Shelf Width
- 36 in
- Overall Width
- 18 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 36 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.