Single Handle Heavy Duty Truck, 18 in D x 36 in W x 36 in H, 5 in x 2 in Phenolic Casters, Black
- Mfr # 18-TR-36P-OSH
- Zoro # G924449807
product price:Â
$
588.99
/ea
Key Features
Caster Dia.
5 in
Handle Type
Offset
Overall Depth
39-1/4 in
Overall Width
18 in
Caster Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TR-36P-OSH
- Zoro #
- G924449807
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Offset
- Caster Material
- Phenolic
- Capacity per Shelf
- 2,000 lbs.
- Load Capacity
- 2,000 lbs
- Caster Configuration
- 2 Front, 2 Rear
- Caster Type
- 2 RIGID, 2 SWIVEL
- Number of Shelves
- 2
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Material
- All Welded Steel
- Distance Between Shelves
- 6-1/2 in
- Color
- Black
- Item
- Single Handle Heavy Duty Truck
Dimensions
- Caster Dia.
- 5 in
- Overall Depth
- 39-1/4 in
- Overall Width
- 18 in
- Shelf Length
- 18 in
- Height
- 22 in
- Shelf Width
- 36 in
- Overall Height
- 36 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 36 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.