Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 18 in D x 48 in W x 36 in H, 5 inx2 in Phenolic Casters, Light Blue
- Mfr # 18-TR-48P-OSH
- Zoro # G624449862
product price:Â
$
671.99
/ea
Key Features
Number of Shelves
2
Load Capacity
2,000 lbs
Caster Material
Phenolic
Overall Height
36 in
Capacity per Shelf
2,000 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TR-48P-OSH
- Zoro #
- G624449862
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 2
- Load Capacity
- 2,000 lbs
- Caster Material
- Phenolic
- Capacity per Shelf
- 2,000 lbs.
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Handle Type
- Offset
- Caster Configuration
- 2 Front, 2 Rear
- Caster Type
- 2 RIGID, 2 SWIVEL
- Material
- All Welded Steel
- Distance Between Shelves
- 6-1/2 in
- Item
- Single Handle Heavy Duty Truck
- Color
- Light Blue
Dimensions
- Overall Height
- 36 in
- Height
- 22 in
- Overall Depth
- 33-1/4 in
- Overall Width
- 18 in
- Shelf Width
- 48 in
- Shelf Length
- 18 in
- Caster Dia.
- 5 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 48 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.