Single Handle Heavy Duty Truck, 18 in D x 48 in W x 36 in H, 5 in x 2 in Phenolic Casters, Gray
- Mfr # 18-TR-48P-OSH
- Zoro # G224450008
product price:Â
$
671.99
/ea
Key Features
Overall Depth
39-1/4 in
Overall Height
36 in
Overall Width
18 in
Caster Dia.
5 in
Distance Between Shelves
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TR-48P-OSH
- Zoro #
- G224450008
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Distance Between Shelves
- 6-1/2 in
- Caster Configuration
- 2 Front, 2 Rear
- Caster Type
- 2 RIGID, 2 SWIVEL
- Caster Material
- Phenolic
- Capacity per Shelf
- 2,000 lbs.
- Material
- All Welded Steel
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Load Capacity
- 2,000 lbs
- Handle Type
- Offset
- Number of Shelves
- 2
- Item
- Single Handle Heavy Duty Truck
Dimensions
- Overall Depth
- 39-1/4 in
- Overall Height
- 36 in
- Overall Width
- 18 in
- Caster Dia.
- 5 in
- Shelf Width
- 48 in
- Height
- 22 in
- Shelf Length
- 18 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 48 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.