Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 18 in D x 30 in W x 36 in H, 5 inx2 in Phenolic Casters, Light Blue
- Mfr # 18-TR-30P-OSH
- Zoro # G324449766
product price:Â
$
546.99
/ea
Key Features
Capacity per Shelf
2,000 lbs.
Handle Type
Offset
Number of Shelves
2
Cart Shelf Style
Flat Shelf, Tray Bottom
Load Capacity
2,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TR-30P-OSH
- Zoro #
- G324449766
- UPC #
- -
- Country of Origin
- United States
- Capacity per Shelf
- 2,000 lbs.
- Handle Type
- Offset
- Number of Shelves
- 2
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Load Capacity
- 2,000 lbs
- Item
- Single Handle Heavy Duty Truck
- Caster Type
- 2 RIGID, 2 SWIVEL
- Material
- All Welded Steel
- Color
- Light Blue
- Distance Between Shelves
- 6-1/2 in
- Caster Configuration
- 2 Front, 2 Rear
- Caster Material
- Phenolic
Dimensions
- Shelf Width
- 30 in
- Shelf Length
- 18 in
- Height
- 22 in
- Caster Dia.
- 5 in
- Overall Depth
- 39-1/4 in
- Overall Height
- 36 in
- Overall Width
- 18 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 30 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.