Single Handle Heavy Duty Truck, 18 in D x 30 in W x 36 in H, 5 in x 2 in Phenolic Casters, Putty
- Mfr # 18-TR-30P-OSH
- Zoro # G024450529
product price:Â
$
546.99
/ea
Key Features
Caster Type
2 RIGID, 2 SWIVEL
Overall Width
18 in
Number of Shelves
2
Load Capacity
2,000 lbs
Overall Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TR-30P-OSH
- Zoro #
- G024450529
- UPC #
- -
- Country of Origin
- United States
- Color
- Putty
- Caster Type
- 2 RIGID, 2 SWIVEL
- Number of Shelves
- 2
- Load Capacity
- 2,000 lbs
- Caster Configuration
- 2 Front, 2 Rear
- Handle Type
- Offset
- Material
- All Welded Steel
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Material
- Phenolic
- Distance Between Shelves
- 6-1/2 in
- Capacity per Shelf
- 2,000 lbs.
- Item
- Single Handle Heavy Duty Truck
Dimensions
- Shelf Width
- 30 in
- Overall Width
- 18 in
- Overall Height
- 36 in
- Height
- 22 in
- Caster Dia.
- 5 in
- Overall Depth
- 33-1/4 in
- Shelf Length
- 18 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 30 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.