Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 18 in D x 60 in W x 36 in H, 5 in x 2 in Phenolic Casters, Red
- Mfr # 18-TR-60P-OSH
- Zoro # G424449789
product price:Â
$
756.99
/ea
Key Features
Cart Shelf Style
Flat Shelf, Tray Bottom
Number of Shelves
2
Caster Material
Phenolic
Overall Depth
63-1/4 in
Caster Type
2 RIGID, 2 SWIVEL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TR-60P-OSH
- Zoro #
- G424449789
- UPC #
- -
- Country of Origin
- United States
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Number of Shelves
- 2
- Caster Material
- Phenolic
- Color
- Red
- Caster Type
- 2 RIGID, 2 SWIVEL
- Load Capacity
- 2,000 lbs
- Material
- All Welded Steel
- Handle Type
- Offset
- Caster Configuration
- 2 Front, 2 Rear
- Capacity per Shelf
- 2,000 lbs.
- Distance Between Shelves
- 6-1/2 in
- Item
- Single Handle Heavy Duty Truck
Dimensions
- Overall Depth
- 63-1/4 in
- Shelf Length
- 18 in
- Overall Height
- 36 in
- Height
- 22 in
- Caster Dia.
- 5 in
- Overall Width
- 18 in
- Shelf Width
- 60 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 60 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.