Shop ZORO SELECT

Utility Cart, Stainless Steel, 500 lb Load Capacity, 18 3/4 in L, 16 3/4 in W, 30 1/8 in H

  • Mfr # 60EF09
  • Zoro # G501109162

product price: 
$
251.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 1/8 in
Overall Length
18 3/4 in
Overall Width
16 3/4 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60EF09
Zoro #
G501109162
UPC #
-
Country of Origin
China

Dimensions

Overall Height
30 1/8 in
Overall Length
18 3/4 in
Overall Width
16 3/4 in
Top Shelf Height
30 in
Top Shelf Lip Height
1 in
Shelf Length
18 3/4 in
Caster Wheel Dia.
4 in
Shelf Width
16 3/4 in
Wire Rope Length
19 in
Length
19 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
500 lb
Item
Utility Cart
Handle Type
No Handle
Storage Drawer
Without Storage Drawer
Method of Construction
Welded
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Polyurethane
Distance Between Shelves
11 9/16 in
Includes Electrical Outlets
No
Assembled/Unassembled
Assembled
Caster Mounting Type
Bolt Hole
Distance Between Top and Middle Shelf
12 in
Caster Wheel Type
Standard
Distance Between Middle and Bottom Shelf
12 in
Number of Compartments
0
Finish
Polished
Capacity per Shelf
167 lb
Gauge
18 ga
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(4) Swivel
Number of Shelves
3
Caster/Wheel Mounting Location
Standard
Shell Material
Stainless Steel
Wire Color
Silver

Description

Utility Cart, Load Capacity 500 lb, Stainless Steel Material, 18 ga Gauge, Polished Finish, Silver Color, Overall Length 18 3/4 in, Overall Width 16 3/4 in, Capacity per Shelf 167 lb, Distance Between Shelves 11 9/16 in, Shelf Length 18 3/4 in, Shelf Width 16 3/4 in, Distance Between Middle and Bottom Shelf 11 9/16 in, Distance Between Top and Middle Shelf 11 9/16 in, Top Shelf Height 30 1/8 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products