Single Handle Heavy Duty Truck, 24 in D x 30 in W x 36 in H, 5 in x 2 in Phenolic Casters, Red
- Mfr # 24-TR-30P-OSH
- Zoro # G824449938
product price:Â
$
621.99
/ea
Key Features
Overall Height
36 in
Load Capacity
2,000 lbs
Capacity per Shelf
2,000 lbs.
Caster Type
2 RIGID, 2 SWIVEL
Shelf Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TR-30P-OSH
- Zoro #
- G824449938
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,000 lbs
- Capacity per Shelf
- 2,000 lbs.
- Caster Type
- 2 RIGID, 2 SWIVEL
- Distance Between Shelves
- 6-1/2 in
- Color
- Red
- Number of Shelves
- 2
- Material
- All Welded Steel
- Item
- Single Handle Heavy Duty Truck
- Caster Material
- Phenolic
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Configuration
- 2 Front, 2 Rear
- Handle Type
- Offset
Dimensions
- Overall Height
- 36 in
- Shelf Length
- 24 in
- Overall Width
- 24 in
- Overall Depth
- 33-1/4 in
- Height
- 22 in
- Shelf Width
- 30 in
- Caster Dia.
- 5 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 30 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.