Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 24 in D x 30 in W x 36 in H, 5 in x 2 in Phenolic Casters, Black
- Mfr # 24-TR-30P-OSH
- Zoro # G724449892
product price:Â
$
621.99
/ea
Key Features
Overall Width
24 in
Caster Type
2 RIGID, 2 SWIVEL
Handle Type
Offset
Load Capacity
2,000 lbs
Shelf Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TR-30P-OSH
- Zoro #
- G724449892
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 RIGID, 2 SWIVEL
- Handle Type
- Offset
- Load Capacity
- 2,000 lbs
- Number of Shelves
- 2
- Material
- All Welded Steel
- Caster Material
- Phenolic
- Capacity per Shelf
- 2,000 lbs.
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Color
- Black
- Item
- Single Handle Heavy Duty Truck
- Caster Configuration
- 2 Front, 2 Rear
- Distance Between Shelves
- 6-1/2 in
Dimensions
- Overall Width
- 24 in
- Shelf Length
- 24 in
- Overall Height
- 36 in
- Height
- 22 in
- Caster Dia.
- 5 in
- Overall Depth
- 33-1/4 in
- Shelf Width
- 30 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 30 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.