Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 24 in D x60 in W x 36 in H, 5 inx2 in Phenolic Casters, Light Blue
- Mfr # 24-TR-60P-OSH
- Zoro # G824449952
product price:Â
$
885.99
/ea
Key Features
Overall Width
24 in
Caster Dia.
5 in
Load Capacity
2,000 lbs
Distance Between Shelves
6-1/2 in
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TR-60P-OSH
- Zoro #
- G824449952
- UPC #
- -
- Country of Origin
- United States
- Color
- Light Blue
- Item
- Single Handle Heavy Duty Truck
- Load Capacity
- 2,000 lbs
- Distance Between Shelves
- 6-1/2 in
- Number of Shelves
- 2
- Caster Material
- Phenolic
- Capacity per Shelf
- 2,000 lbs.
- Handle Type
- Offset
- Material
- All Welded Steel
- Caster Configuration
- 2 Front, 2 Rear
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Type
- 2 RIGID, 2 SWIVEL
Dimensions
- Overall Width
- 24 in
- Caster Dia.
- 5 in
- Overall Depth
- 39-1/4 in
- Height
- 22 in
- Shelf Length
- 24 in
- Shelf Width
- 60 in
- Overall Height
- 36 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 60 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.