Single Handle Heavy Duty Truck, 24 in D x 30 in W x 36 in H, 5 inx2 in Phenolic Casters, Light Blue
- Mfr # 24-TR-30P-OSH
- Zoro # G824449785
product price:Â
$
621.99
/ea
Key Features
Number of Shelves
2
Distance Between Shelves
6-1/2 in
Overall Height
36 in
Handle Type
Offset
Load Capacity
2,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TR-30P-OSH
- Zoro #
- G824449785
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 2
- Distance Between Shelves
- 6-1/2 in
- Item
- Single Handle Heavy Duty Truck
- Handle Type
- Offset
- Load Capacity
- 2,000 lbs
- Caster Configuration
- 2 Front, 2 Rear
- Caster Material
- Phenolic
- Color
- Light Blue
- Material
- All Welded Steel
- Caster Type
- 2 RIGID, 2 SWIVEL
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Capacity per Shelf
- 2,000 lbs.
Dimensions
- Overall Height
- 36 in
- Shelf Width
- 30 in
- Shelf Length
- 24 in
- Overall Depth
- 51-1/2 in
- Height
- 22 in
- Overall Width
- 24 in
- Caster Dia.
- 5 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 30 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.