Single Handle Heavy Duty Truck, 30 in D x 30 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Gray
- Mfr # 30-TR-30S-OSH
- Zoro # G224449699
product price:Â
$
713.99
/ea
Key Features
Load Capacity
2,000 lbs
Overall Height
36 in
Overall Depth
51-1/2 in
Caster Configuration
2 Front, 2 Rear
Height
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TR-30S-OSH
- Zoro #
- G224449699
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,000 lbs
- Item
- Single Handle Heavy Duty Truck
- Color
- Gray
- Caster Configuration
- 2 Front, 2 Rear
- Number of Shelves
- 2
- Capacity per Shelf
- 2,000 lbs.
- Handle Type
- Offset
- Caster Type
- 2 RIGID, 2 SWIVEL
- Caster Material
- Semi-Steel
- Distance Between Shelves
- 6-1/2 in
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Material
- All Welded Steel
Dimensions
- Overall Height
- 36 in
- Overall Depth
- 51-1/2 in
- Shelf Width
- 30 in
- Height
- 22 in
- Caster Dia.
- 5 in
- Shelf Length
- 30 in
- Overall Width
- 30 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 30 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.