Single Handle Heavy Duty Truck, 30 in D x 30 in W x 36 in H, 5 inx2 in Semi Steel Casters, Black
- Mfr # 30-TR-30S-OSH
- Zoro # G724448970
product price:Â
$
713.99
/ea
Key Features
Overall Width
30 in
Load Capacity
2,000 lbs
Handle Type
Offset
Number of Shelves
2
Caster Material
Semi-Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TR-30S-OSH
- Zoro #
- G724448970
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,000 lbs
- Handle Type
- Offset
- Number of Shelves
- 2
- Caster Material
- Semi-Steel
- Material
- All Welded Steel
- Caster Type
- 2 RIGID, 2 SWIVEL
- Item
- Single Handle Heavy Duty Truck
- Color
- Black
- Caster Configuration
- 2 Front, 2 Rear
- Capacity per Shelf
- 2,000 lbs.
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Distance Between Shelves
- 6-1/2 in
Dimensions
- Overall Width
- 30 in
- Shelf Width
- 30 in
- Caster Dia.
- 5 in
- Overall Depth
- 33-1/4 in
- Shelf Length
- 30 in
- Overall Height
- 36 in
- Height
- 22 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 30 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.