Single Handle Heavy Duty Truck, 30 in D x 36 in W x 36 in H, 5 inx2 in Semi Steel Casters, Black
- Mfr # 30-TR-36S-OSH
- Zoro # G924450001
product price:Â
$
774.99
/ea
Key Features
Distance Between Shelves
6-1/2 in
Caster Material
Semi-Steel
Caster Type
2 RIGID, 2 SWIVEL
Caster Configuration
2 Front, 2 Rear
Height
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TR-36S-OSH
- Zoro #
- G924450001
- UPC #
- -
- Country of Origin
- United States
- Distance Between Shelves
- 6-1/2 in
- Caster Material
- Semi-Steel
- Caster Type
- 2 RIGID, 2 SWIVEL
- Caster Configuration
- 2 Front, 2 Rear
- Color
- Black
- Handle Type
- Offset
- Capacity per Shelf
- 2,000 lbs.
- Material
- All Welded Steel
- Item
- Single Handle Heavy Duty Truck
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Number of Shelves
- 2
- Load Capacity
- 2,000 lbs
Dimensions
- Shelf Width
- 36 in
- Height
- 22 in
- Shelf Length
- 30 in
- Caster Dia.
- 5 in
- Overall Height
- 36 in
- Overall Depth
- 39-1/4 in
- Overall Width
- 30 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 36 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.