Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 30 in D x 48 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Putty
- Mfr # 30-TR-48S-OSH
- Zoro # G324449810
product price:Â
$
882.99
/ea
Key Features
Caster Material
Semi-Steel
Overall Width
30 in
Caster Type
2 RIGID, 2 SWIVEL
Handle Type
Offset
Caster Configuration
2 Front, 2 Rear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TR-48S-OSH
- Zoro #
- G324449810
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Semi-Steel
- Caster Type
- 2 RIGID, 2 SWIVEL
- Handle Type
- Offset
- Caster Configuration
- 2 Front, 2 Rear
- Item
- Single Handle Heavy Duty Truck
- Load Capacity
- 2,000 lbs
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Material
- All Welded Steel
- Capacity per Shelf
- 2,000 lbs.
- Distance Between Shelves
- 6-1/2 in
- Number of Shelves
- 2
- Color
- Putty
Dimensions
- Overall Width
- 30 in
- Overall Depth
- 51-1/2 in
- Caster Dia.
- 5 in
- Shelf Width
- 48 in
- Overall Height
- 36 in
- Height
- 22 in
- Shelf Length
- 30 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 48 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.