Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Truck, 24 in D x 36 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Light Blue
- Mfr # 24-TR-36S-OSH
- Zoro # G624449039
product price:Â
$
686.99
/ea
Key Features
Height
22 in
Material
All Welded Steel
Capacity per Shelf
2,000 lbs.
Shelf Length
24 in
Shelf Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TR-36S-OSH
- Zoro #
- G624449039
- UPC #
- -
- Country of Origin
- United States
- Material
- All Welded Steel
- Capacity per Shelf
- 2,000 lbs.
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Load Capacity
- 2,000 lbs
- Item
- Single Handle Heavy Duty Truck
- Color
- Light Blue
- Caster Configuration
- 2 Front, 2 Rear
- Distance Between Shelves
- 6-1/2 in
- Caster Material
- Semi-Steel
- Number of Shelves
- 2
- Caster Type
- 2 RIGID, 2 SWIVEL
- Handle Type
- Offset
Dimensions
- Height
- 22 in
- Shelf Length
- 24 in
- Shelf Width
- 36 in
- Overall Width
- 24 in
- Caster Dia.
- 5 in
- Overall Height
- 36 in
- Overall Depth
- 51-1/2 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 36 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.