Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 24 in D x 36 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Red
- Mfr # 24-TR-36S-OSH
- Zoro # G024449721
product price:Â
$
686.99
/ea
Key Features
Material
All Welded Steel
Overall Width
24 in
Capacity per Shelf
2,000 lbs.
Caster Configuration
2 Front, 2 Rear
Caster Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TR-36S-OSH
- Zoro #
- G024449721
- UPC #
- -
- Country of Origin
- United States
- Material
- All Welded Steel
- Capacity per Shelf
- 2,000 lbs.
- Caster Configuration
- 2 Front, 2 Rear
- Caster Material
- Semi-Steel
- Load Capacity
- 2,000 lbs
- Color
- Red
- Item
- Single Handle Heavy Duty Truck
- Caster Type
- 2 RIGID, 2 SWIVEL
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Handle Type
- Offset
- Distance Between Shelves
- 6-1/2 in
- Number of Shelves
- 2
Dimensions
- Overall Width
- 24 in
- Caster Dia.
- 5 in
- Shelf Width
- 36 in
- Shelf Length
- 24 in
- Overall Depth
- 39-1/4 in
- Height
- 22 in
- Overall Height
- 36 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 36 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.