
Single Tier Steel Locker, 12 in W x 12 in D x 60 in H, with Shelf and Hooks, Red
Mfr # STL-1212-60
Zoro # G822718401
product price:Â $326.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Series
STL
Locking Points
Padlock Loop
Assembled/Unassembled
Assembled
Door Type
Vented
Number of Doors
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STL-1212-60
Zoro #
G822718401
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
66 in
Overall Width
12 in
Overall Depth
12 in
Details
Series
STL
Locking Points
Padlock Loop
Item
Lockers
Assembled/Unassembled
Assembled
Door Type
Vented
Number of Doors
1
Lock Type
Padlock Loop
Material
Steel
Cabinet Handle Style
Pull Handle
Color
Red
Finish
POWDER COAT
Number of Shelves
2
Load Capacity
Single Tier Locker
Description
All welded steel, Heavy Duty Single Tier Locker. Fullyassembled. Includes one shelf 10in from top, a coat rod, 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Door includes padlock loop with chrome pull handle. Dimensions 12in W x 12in D x 60in H (overall height 66in H on 6in legs). Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.