Slant Front Hand Dump Truck, 24 in W x 60 in D x 18 in H, Black

  • Mfr # HDT-60-4S

  • Zoro # G922737548


product price:  $668.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
All Welded Steel
Overall Height
36 in
Color
Black
Caster Type
4 Rigid, 1 Swivel
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDT-60-4S
Zoro #
G922737548
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
18 in
Overall Length
60 in

Details

Material
All Welded Steel
Item
Box Trucks
Color
Black
Caster Type
4 Rigid, 1 Swivel
Load Capacity
1,500 lbs
Assembled
Yes
Caster Material
Semi-Steel

Description

All welded steel, Heavy Duty Hand Dump Truck. Slanted for easy dumping. Two rigid casters in front, one swivel caster in rear, 4in x 2in semi-steel casters. Easily moved into and out of close, narrow areas. Capacity 1,500 lbs. Dimensions 60in W x 24in D x 23in H to top of box, 36in H to top of handle. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.