Slant Front Hand Dump Truck, 24 in W x 60 in D x 18 in H, Black

  • Mfr # HDT-60-8S

  • Zoro # G722737366


product price: $723.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Caster Type
5 Rigid, 1 Swivel
Load Capacity
1,500 lbs
Assembled
Yes
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDT-60-8S
Zoro #
G722737366
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
60 in
Overall Width
18 in

Details

Item
Box Trucks
Caster Type
5 Rigid, 1 Swivel
Load Capacity
1,500 lbs
Assembled
Yes
Material
All Welded Steel
Color
Black
Caster Material
Semi-Steel

Description

All welded steel, Heavy Duty Hand Dump Truck. Slanted for easy dumping. Two rigid casters in front, one swivel caster in rear, 8in x 2in semi-steel casters. Easily moved into and out of close, narrow areas. Capacity 1,500 lbs. Dimensions 60in W x 24in D x 23in H to top of box, 36in H to top of handle. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.