
Standing Shop Desk, 4 Drawers, 36 in W x 43 in H x 30 in D, Light Blue
Mfr # 1436
Zoro # G622715129
product price:Â $886.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Series
1436
Color
Light Blue
Material
All Welded Steel
Overall Width
36 in
Number of Drawers
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1436
Zoro #
G622715129
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
43 in
Overall Depth
30 in
Details
Series
1436
Item
Shop Desk
Color
Light Blue
Material
All Welded Steel
Number of Drawers
4
Assembly
Assembled
Handle
Pull Handle
Finish
Powder Coat
Description
All welded steel, heavy duty Standing Shop Desk with drawers. Open body desk with lower shelf, 4 drawers that include a small parts tray. Drawers have telescoping ball bearing steel slides. Drawer size 20in W x 24in D x 5in H. Top slopes 5in from back to front. Back and endstops included to prevent parts from falling off. 36in W x 30in D x 43in H. Overall height 48in. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.