Steel Drum Dolly, 19-1/2 in Overall Diameter, 4 in Floor Clearance, Rubber Casters, Black
Mfr # 76-R
Zoro # G622736230
product price: $88.85
/ea
Free Shipping & Returns
Key Features
Caster Material
Rubber
Includes
Holds up to 30 gallons or less
Casters
4 Swivel
Color
Black
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76-R
Zoro #
G622736230
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
19-1/2 in
Overall Length
19-1/2 in
Overall Height
5 in
Details
Item
Drum Dolly
Caster Material
Rubber
Includes
Holds up to 30 gallons or less
Casters
4 Swivel
Color
Black
Material
All Welded Steel
Load Capacity
1,000 lbs
Assembled
Yes
Color/Finish
Powder Coat
Description
All welded steel, Heavy Duty Drum Dolly. Holds standard 30 gallon drum or other similar sized containers. Floor clearance of 4in H. 19-1/2in overall diameter. 4 swivel- 3in x 1-1/4in rubber casters. Capacity 1,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.